Beli ats 250 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Switch Automatic Transfer (ATS)Deskripsi:Automatic Transfer Switch Device Ats021 Without Dialogue For Controller On Multi Voltage
- EMKO Automatic Transfer Switching Controller (ATS)Deskripsi:Automatic transfer control panel (ATS), Turkish/English language selection, 8 conf. possible digital input, 2x config. selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 8x Configurable digital, Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator - Trans-Cable.USB, USB communication cable is optional.
- Socomec Switch Automatic Trasnfer (Saklar Pemindah/ATS)Deskripsi:ATyS r and ATyS d are 3 or 4 pole remotely operated motorised transfer switches with positive break indication. They enable the on-load transfer of two three-phase power supplies via remote volt-free contacts, from either an external automatic controller, using pulse logic, or a switch. They are intended for use in low voltage power systems where interruption of the load supply is acceptable during transfer.atribut:
- No. of Poles: 4P
- Socomec Switch Automatic Transfer Atys S (ATS)Deskripsi:ATyS s family of “remotely operated transfer switching equipment” (RTSE) are designed for use in power systems for the safe transfer of a load supply between a normal and an alternate source. The changeover is done in open transition and with minimum supply interruption during transfer ensuring full compliance with IEC 60947-6-1, GB 14048-11 and other international TSE standards as listed.atribut:
- No. of Poles: 4P
- Schneider Electric Altistart 22 Remote Terminal ATS22atribut:
- Range of Product: Altistart 22
- Separate Part Category: Control Accessories
- Separate Part Designation: Remote Terminal
- Separate Part Type: Remote Terminal
- Socomec Switch Automatic Transfer Atys Sd 4P (ATS)Deskripsi:ATyS s family of “remotely operated transfer switching equipment” (RTSE) are designed for use in power systems for the safe transfer of a load supply between a normal and an alternate source. The changeover is done in open transition and with minimum supply interruption during transfer ensuring full compliance with IEC 60947-6-1, GB 14048-11 and other international TSE standards as listed.atribut:
- No. of Poles: 4P
- Schneider Electric Soft Starter Altistart 22 (Starter Lembut)atribut:
- Assembly Style: With Heat Sink
- Component Name: ATS22
- Product Destination: Asynchronous Motors
- Product or Component Type: Soft Starter
- Product Specific Application: Pumps and Fans
- Range of Product: Altistart 22
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Officescale Table ScreenDeskripsi:Gunakan meja kantor yang tepat saat bekerja di kantor. Pastikan bahwa meja tersebut sudah memiliki sekat untuk melindungi privasi Anda saat bekerja. Officescale menyediakan PLATA, seri meja yang memiliki desain modern dan elegan yang terbuat dari polished wood, yang mudah dipasang, dan sangat nyaman digunakan.atribut:
- Material: Polished Wood
- Color: Dark Grey
- Model : Table Screen
- AS ONE Food Test SwabDeskripsi:A sponge-type cotton swab that does not generate dust like a cotton swab. Ultra-fine foam type with excellent wiping performance. Solvents such as IPA are easy to impregnate and can be used conveniently. Only the head can be replaced.atribut:
- Material (Head): Ultra-fine foamed PE (polyethylene)
- Type: piece of cotton
- Material (Shaft): PE (Polyethylene)
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- TEKIRO Screwdriver Slotted Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Min - Kuning [5x75 mm] merupakan obeng min berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Berfungsi untuk memasang atau membuka baut pada kendaraan atau peralatan elektronik. Obeng ini dirancang dengan handle karet sehingga nyaman saat dipegang. Ideal dijadikan sebagai koleksi perkakas tangan Anda di rumahHandle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung obeng (-)Fungsi : Untuk melepas dan memasang Screw ( - )Material : Chrome VanadiumDimensi : 175mm 75mm 22mmatribut:
- Dimension 5 (mm): 31
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- Schneider Electric Soft Starter Altistart 01 (Starter Lembut)atribut:
- Device Short Name: ATS01
- Product or Component Type: Soft Starter
- Assembly Style: With Heat Sink
- Product Destination: Asynchronous Motors
- Product Specific Application: Simple Machine
- Range of Product: Altistart 01
- Mitsuboshi Timing Belt Super Torque S5M 250 Type (Belt Timing)Deskripsi:Computer, in OA equipment or the like, the perfect belt for applications where high precision smooth rotation is required. And it delivers the benefits of Maruha shape to the full. Belt is supple, it can be used with small pulley diameter. Engagement can have a quiet operation smooth. You can use a low axial load. It is capable of high torque transmission in a small belt.
- Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)atribut:
- Device Short Name: LC1E
- Product or Component Type: Contactor
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
Daftar Harga ats 250 Terbaru October 2026
| ABB Switch Automatic Transfer (ATS) | Rp9.599.900 |
| EMKO Automatic Transfer Switching Controller (ATS) | Rp2.599.900 |
| Schneider Electric Altivar Soft Starter ATS480 (Starter Motor) | Rp919.900 |
| Socomec Switch Automatic Trasnfer (Saklar Pemindah/ATS) | Rp24.999.900 |
| Socomec Switch Automatic Transfer Atys S (ATS) | Rp7.399.900 |
| Schneider Electric Altistart 22 Remote Terminal ATS22 | Rp3.699.900 |
| Socomec Switch Automatic Transfer Atys Sd 4P (ATS) | Rp8.099.900 |
| Schneider Electric Soft Starter Altistart 22 (Starter Lembut) | Rp15.999.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp379.900 |
| Officescale Table Screen | Rp519.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/32P103196110-1.jpg)
/2lP103242093-1.jpg)
/hhP103108629-24.jpg)
/3mP103521130-1.jpg)
/4eP103521158-1.jpg)

/4nP103521167-1.jpg)
/2sP103104100-12.jpg)
/byP102040430-2.jpg)



/aeP101000374-4.jpg)
/nnP102267851-11.jpg)
/P102078785-1.jpg)
/1vP103104067-21.jpg)
/P102360310-1.jpg)
/6oP103107240-21.jpg)
/dqP101006494-4.jpg)
/k3P102036723-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)